For detailed information, other images and documents, please select individual articles from the following table.
Acoustic insulation anchor W-SSD, type OB for fixtures with acoustic insulation requirements, without collar
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Reduced sound level by means of solid-borne sound insulation
- Reduces the transfer and the conduction of solid-borne sound into the structure
- Outstanding screw guidance, no lateral breaking out
- High holding power and static friction
- Immediate load-bearing capacity after insertion - no waiting
- Weather-resistant
- UV resistance
- Salt water-resistant
- Thermally stable from -40°C to +100°C
- Halogen-free
- Chemical-resistant
- Free of silicone-containing substances
Drill hole
Clean the drill hole
Screw in screw and set component
Screw on and tighten nut
- For structure-borne sound insulation
- Can be used for light-duty and medium-duty applications requiring sound protection, e.g. in concrete, solid sand-lime brick, solid brick, gypsum wallboard, hollow concrete blocks, hollow sand-lime brick and vertically perforated brick
- For anchorages in heating, ventilation and plumbing applications (e.g. pipe clamps, toilets, cisterns etc.)
- Suitable for screws with a wood thread
- For use in pre-positioned installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!