Welcome to Würth Netherlands For trade customers only
Multi-purpose lithium-free grease, marine

For detailed information, other images and documents, please select individual articles from the following table.

Multi-purpose lithium-free grease, marine

Heavy-duty, high-load grease with good shock-load protection, excellent adhesion, very high water resistance and very high protection against salt water corrosion

See product details

Available in 1 version
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
High-performance grease with high load level, good impact protection, excellent adhesion, very high water resistance and very high protection against salt water corrosion



Wide range of applications in the ship and port sector


For bearings and static wire ropes with high loads and slow to medium speeds



High resistance to vibrations and impacts



Very high adhesion


The grease remains in place even under harsh salt water conditions and ensures optimum corrosion protection



Premium stern tube grease for heavy-duty applications on deck



Excellent corrosion protection



Wide range of applications



Silicone-free, resin-free and AOX-free