Welcome to Würth Netherlands For trade customers only
2C SHARK TWIST multi-purpose fixing assortment 450 pieces
2C SHARK TWIST multi-purpose fixing assortment 450 pieces - 1
2C SHARK TWIST multi-purpose fixing assortment 450 pieces - 2
2C SHARK TWIST multi-purpose fixing assortment 450 pieces - 3
2C SHARK TWIST multi-purpose fixing assortment 450 pieces - 4
2C SHARK TWIST multi-purpose fixing assortment 450 pieces - 5
2C SHARK TWIST multi-purpose fixing assortment 450 pieces - 6
2C SHARK TWIST multi-purpose fixing assortment 450 pieces - 7
2C SHARK TWIST multi-purpose fixing assortment 450 pieces - 8
2C SHARK TWIST multi-purpose fixing assortment 450 pieces - 9
2C SHARK TWIST multi-purpose fixing assortment 450 pieces - 10
2C SHARK TWIST multi-purpose fixing assortment 450 pieces - 11
2C SHARK TWIST multi-purpose fixing assortment 450 pieces - 12

For detailed information, other images and documents, please select individual articles from the following table.

2C SHARK TWIST multi-purpose fixing assortment 450 pieces

1 fixing. 8 knots: The innovative multi-purpose fixing combines performance, flexibility and ease of installation, thereby offering a wide range of possible applications.

See product details

Available in 1 version
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
All SHARK TWIST sizes in one system case.



Quick and versatile installation


  • Install flush using just one finger - no need for a hammer.

  • Screws can be installed quickly and effortlessly.

  • Suitable for wood threads and metric threads.

  • Each fixing size can be flexibly combined with several screw diameters.


High level of reliability


  • Innovative with 8 knots for an extremely large contact surface.

  • Tested, high load values.

  • Optimised for low installation torque and high overtorque.

  • With integrated overwind protection.

  • Construction product approval and ETA-rated for solid and perforated building materials.


EXTRA


  • The special plastic composition of the SHARK TWIST makes it easy to screw in screws with metric threads - for example threaded studs or threaded rods for hanging sanitary installations.
Application area

Autoclaved aerated (cellular) concrete

Vertically perforated brick with small bars

Vertically perforated bricks with lateral bars

Concrete

Panel materials with chipboard screw

Panel materials with metric screw

Instructions

Inserting the anchor

Can be used with one finger without a hammer