For detailed information, other images and documents, please select individual articles from the following table.
WASH Space laundry separating system
For organised storage of laundry
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Organisation made easy
- Multiple containers allow laundry to be separated by colour or type
- Can be retrofitted at any time - for flexible use in existing furniture
Convenient to access and easy to use
- Over-extension for easy access to all containers
- Convenient removal of laundry
- Ergonomic handles makes the containers comfortable to carry
- Containers are easy to clean
Simple installation
- Due to the supplied installation template, no measuring is required during installation in the cabinet
- Suitable for cabinet widths from 450 to 600 mm
- Minimum installation depth: 464 mm
- Minimum installation height: 470 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!