Welcome to Würth Netherlands For trade customers only
Lanyard with scaff hook
Lanyard with scaff hook - 1
Lanyard with scaff hook - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lanyard with scaff hook

Lanyard with integrated tear webbing shock absorber for easy and fast securing when working at height.

See product details

Available in 1 version
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
Maximum safety


  • The lanyard offers reliable protection for working from a specific anchor point.

  • Impressively reliable and easy to use.


Quick and easy anchoring


  • Equipped with a one-hand carabiner and a robust steel scaff hook with an opening width of 57 mm.


Universal application


  • The lanyard is versatile and suitable for use in a wide variety of applications and locations.


Tear webbing shock absorber: compact, robust and easy to inspect


  • Compact design offers the user maximum freedom of movement.

  • Robust fabric sleeve protects the tear webbing shock absorber from abrasion and splashes.

  • Simplified opening system with zip makes annual inspection easier.

  • Integrated fall indicator shows whether the lanyard has experienced a fall.


Energy absorption in case of falling


  • In the case of a fall, the tear webbing shock absorber absorbs the energy in a controlled manner. By gradually tearing, the impact force on the user is kept below 6 kN.


Can be customised


  • Integrated sleeve and name label makes the owner obvious.