Welcome to Würth Netherlands For trade customers only
Lanyard with one-hand carabiner
Lanyard with one-hand carabiner - 1
Lanyard with one-hand carabiner - 2

For detailed information, other images and documents, please select individual articles from the following table.

Lanyard with one-hand carabiner

User-friendly due to the use of one-hand carabiners.

See product details

Available in 1 version
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
User-friendly


  • The compact lanyard offers reliable protection for working from a specific anchor point.

  • Impressively simple to use.

  • The compact, slim design reduces weight and volume for the user.

  • Equipped with two one-hand carabiners.


Universal application


  • The compact lanyard is versatile and suitable for use in a wide variety of applications and locations.


Tear webbing shock absorber: compact, robust and easy to inspect


  • Compact design offers the user maximum freedom of movement.

  • Robust fabric sleeve protects the tear webbing shock absorber from abrasion and splashes.

  • Simplified opening system with zip makes annual inspection easier.

  • Integrated fall indicator shows whether the lanyard has experienced a fall.


Energy absorption in case of falling


  • In the case of a fall, the tear webbing shock absorber absorbs the energy in a controlled manner. By gradually tearing, the impact force on the user is kept below 6 kN.


Can be customised


  • Integrated sleeve and name label makes the owner obvious.