Welcome to Würth Netherlands For trade customers only
Y-FLEX lanyard with scaff hook
Y-FLEX lanyard with scaff hook - 1
Y-FLEX lanyard with scaff hook - 2
Y-FLEX lanyard with scaff hook - 3
Y-FLEX lanyard with scaff hook - 4

For detailed information, other images and documents, please select individual articles from the following table.

Y-FLEX lanyard with scaff hook

The elasticated twin-leg lanyard with integrated tear webbing shock absorber enables continuous safety even with alternating anchor points.

See product details

Available in 1 version
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
Maximum safety


  • The twin-leg lanyard ensures consistent safety even when the anchor point changes frequently.


Quick and easy anchoring


  • Equipped with a tri-lock aluminium carabiner and two steel scaff hooks with an opening width of 57 mm.


Universal application


  • The elasticated twin-leg lanyard is versatile and suitable for use in a wide variety of applications and locations.

  • Comfortable to use thanks to the elasticated straps in conjunction with the compact tear webbing shock absorber.


Tear webbing shock absorber: compact, robust and easy to inspect


  • Compact design offers the user maximum freedom of movement.

  • Robust fabric sleeve protects the tear webbing shock absorber from abrasion and splashes.

  • Simplified opening system with zip makes annual inspection easier.

  • Integrated fall indicator shows whether the lanyard has experienced a fall.


Energy absorption in case of falling


  • In the case of a fall, the tear webbing shock absorber absorbs the energy in a controlled manner. By gradually tearing, the impact force on the user is kept below 6 kN.


Edge-tested


  • Can also be used safely around sharp edges (radius > 0.5 mm).


Can be customised


  • Integrated sleeve and name label makes the owner obvious.