Welcome to Würth Netherlands For trade customers only
LED linear individual light 12 V
LED linear individual light 12 V - 1
LED linear individual light 12 V - 2
LED linear individual light 12 V - 3

For detailed information, other images and documents, please select individual articles from the following table.

LED linear individual light 12 V

Versatile application in the automotive and commercial vehicles sector due to high impact resistance, high temperature resistance and high degree of protection IP69K/IP68

See product details

Available in 1 version
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
  • High-quality LED light with housing made of impact-resistant polycarbonate and end pieces made of TPE

  • Cable with 12 V/24 V plug (cigarette lighter)

  • Lights can be either fixed or used as mobile work lamps

  • Cable length of 6 m allows a high operating radius

  • Water- and gas-tight design

  • Highly resistant to chemicals and cleaning agents

  • Suitable for superheated steam disinfection

  • Can be used in temperature ranges from -40°C to +80°C

  • Degree of protection IP69K/IP68