Welcome to Würth Netherlands For trade customers only
FLB-12-24 LED light strip
FLB-12-24 LED light strip - 1
FLB-12-24 LED light strip - 2

For detailed information, other images and documents, please select individual articles from the following table.

FLB-12-24 LED light strip

Highly efficient stick-on LED light strip with high luminous efficacy using just 4 W of power per metre

See product details

Available in 2 versions
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
  • With adjustable light colour: extra-warm white (2,700 K) to cold white (6,500 K)

  • Light colour can be changed and individually adjusted with the EASYLUX control modules 1, 2 or 4

  • With a 2,000 mm connection cable that is soldered on both ends; 50 m roll without connection cable

  • Usable up to a strip length of max. 15 m

Dimensions subject to change. Subject to technical changes!