For detailed information, other images and documents, please select individual articles from the following table.
LED Euro warning lamp with automatic twilight function
Yellow on both sides
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Can be used for an extended period of time.
- Switch between flashing or continuous light.
- Diameter of lamp approx. 190 mm.
- With hanging eye and integral holder, also for barriers.
- The lamp must not be removed from the tube or holder when changing the battery.
Tested in line with TL warning lights
For two block batteries (not included). One lamp key included per packing unit
Tested in line with TL warning lights
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!