Welcome to Würth Netherlands For trade customers only
IBS 90 K ceiling panel
IBS 90 K ceiling panel - 1
IBS 90 K ceiling panel - 2
IBS 90 K ceiling panel - 3
IBS 90 K ceiling panel - 4
IBS 90 K ceiling panel - 5
IBS 90 K ceiling panel - 6

For detailed information, other images and documents, please select individual articles from the following table.

IBS 90 K ceiling panel

Fire protection ceiling panel for use as permanent formwork in the W1 IBS 90 K system

See product details

Available in 1 version
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
  • Suitable for electrical, sanitary, heating and ventilation applications

  • Easy to install

  • No need for subsequent formwork

  • Fire protection panel remains in the opening

  • Small system clearances of ≥ 30 mm are possible
Areas of application
Fire resistance rating in accordance with DIN 410290 minutes
In ceilings, minimum thickness 150 mmWood, concrete, fire resistance class ≤ F 90
For cablesof all types
For flammable pipesin combination with Würth RK I fire protection collar
For non-flammable pipesin combination with flammable and non-flammable insulation, class A construction material
For ventilation ductsin combination with end caps in accordance with DIN 18017-3 and DIN EN 15650
Application area