Welcome to Würth Netherlands For trade customers only
FLUO hi-vis parka

For detailed information, other images and documents, please select individual articles from the following table.

FLUO hi-vis parka

High-visibility parka with segmented reflective strips. Ideal protection from the rain and cold.

See product details

Available in 3 versions
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
  • 3 outside pockets, 1 inside pocket, 1 Napoleon pocket

  • Segmented reflective strips, softer and more flexible

  • Detachable hood in the collar, hook-and-loop adjustable cuffs

  • Waist adjustable via inner side drawstring with stoppers

  • Protects you from bad weather conditions and cold

  • 100 % Oxford 300D polyester with PU coating - approx. 190 g/m²

  • Padding: 100 % polyester - approx. 180 g/m²

  • Lining: 100 % polyester

  • EN ISO 20471:2013 class 3

  • EN 20471 class 2

  • EN 343 class 4.1

  • EN 14058 class 3


Add your own touch: This product is customisable with your logo or design using embroidery or screen printing.