Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
The ventilation box ensures that released vapours and gases are routed to a safe external location via an exhaust air duct to be installed on site.
The exhaust air monitoring unit with fan and activated carbon filter ensures ventilation of safety cabinets and returns the cleaned air back into the environment.
No exhaust air duct required and the cabinet can be set up flexibly
Only in conjunction with type 90 tall hazardous materials cabinet for rechargeable batteries.
For storing flammable liquids
For safe and easy transport, suitable for the base of the hazardous materials cabinet type 90
For forwarding alarm messages from the cabinet by voice call or SMS
Environmental cabinet with three seal-welded collection trays and floor tray tested in accordance with StawaR
For safe and proper collection of oils and other water-polluting substances in accordance with the German Federal Water Act (WHG)