Welcome to Würth Netherlands For trade customers only
Hard-pressed compact fleece disc with fabric plate
Hard-pressed compact fleece disc with fabric plate - 1
Hard-pressed compact fleece disc with fabric plate - 2
Hard-pressed compact fleece disc with fabric plate - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hard-pressed compact fleece disc with fabric plate

For use on speed-adjustable angle grinders, uniform finish without surface damage at a defined roughness depth

See product details

Available in 1 version
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
  • High removal rate at lowest roughness depth

  • Achieve a consistent surface finish

  • Quickly achieve a high-quality surface finish without changing the workpiece geometry

  • Achieve the lowest roughness depths in a single operation, e.g. at 1.4301 Ra 0.02

  • Resistant to clogging

  • Long service life and comfortable work
Notice

The surface quality is an expression of the roughness (Ra value).

Application area