Welcome to Würth Netherlands For trade customers only
Hammer drill H 26-MLS
Hammer drill H 26-MLS - 1
Hammer drill H 26-MLS - 2
Hammer drill H 26-MLS - 3
Hammer drill H 26-MLS - 4
Hammer drill H 26-MLS - 5
Hammer drill H 26-MLS - 6

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill H 26-MLS

Light and powerful hammer drill, equipped with exchangeable drill chuck and chisel function

See product details

Available in 1 version
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
Fast drilling progress and high removal performance when chiselling


High impact energy



For universal use


Drilling, rotary hammer drilling and chiselling with adjustable chisel position (3-mode function)



Comfortable


Lockable switch increases comfort for longer drilling/chiselling work.



Balanced power ratio in clockwise and anti-clockwise rotation


Rotating brush plate



Flexible applications


The quick-release chuck means that the tool can be converted from SDS drive arbour to a standard drill chuck in just a few steps.



Reduces risk of cable breakage


Ball grommet

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.