For detailed information, other images and documents, please select individual articles from the following table.
FT 20 A folding door fittings
Side-mounted folding door fittings. The door is attached to the unit on one side using concealed hinges.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Guided on upper unit shelf only
- No guide rail on lower base
- Door closes flush to the unit base
- Easy adjustment of doors
- Height adjustment using eccentric ±2 mm
- Depth adjustment: 2 mm
- Colour-neutral guide rail easy to cut to length
Specified dimensions not binding. Subject to technical changes.
Suitable for right and left wooden doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!