Welcome to Würth Netherlands For trade customers only
First aid cross information sign
First aid cross information sign - 1
First aid cross information sign - 2
First aid cross information sign - 3
First aid cross information sign - 4

For detailed information, other images and documents, please select individual articles from the following table.

First aid cross information sign

Self-adhesive and photoluminescent sign for marking first aid equipment.

See product details

Available in 1 version
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
Standard-compliant marking


  • In accordance with ASR A1.3.

  • Symbols in accordance with EN ISO 7010.

  • Clear orientation at the workplace.


Extremely high photoluminescence


  • 200/25 mcd/m² (10 min/60 min) in accordance with DIN 67510, Class C.

  • Long-lasting glow, even without external power source.


Maximum operational reliability


  • No power supply required, maintenance-free and fail-safe.

  • Enables immediate orientation in an emergency and supports the protection of life and health.


Robust quality for a variety of applications


  • Available with various arrow orientations for clear indication of direction.

  • Chemical-, scratch- and wipe-resistant, stable and robust.


Quick and easy installation


  • Self-adhesive backing.

  • Excellent adhesion on almost all smooth surfaces due to high-quality acrylate adhesive.

  • For installation on walls or machines.