Refill contents
- 2 wound dressings 6 x 8 cm sterile
- 4 emergency dressings no. 1 sterile 6 x 8 cm
- 2 emergency dressings no. 2 sterile 8 x 10 cm
- 1 emergency dressing no. 3 sterile 10 x 12 cm
- 16 sterile gauze pads 1/16 m2
- 10 sterile gauze pads 5 x 5 cm
- 10 sterile gauze pads 10 x 10 cm
- 2 packs cotton wool x 25 grams
- 4 rolls synthetic cotton wool 2 m x 10 cm
- 2 aluminium compresses 10 x 10 cm sterile
- 2 aluminium compresses 10 x 15 cm sterile
- 3 absorbent bandages 4 m long and 8 cm wide
- 3 absorbent bandages 4 m long and 6 cm wide
- 2 cambric bandages 4 m long and 8 cm wide
- 2 cambric bandages 4 m long and 10 cm wide
- 3 triangular bandages, single-use
- 1 set of assorted plasters with wound cushion
- 1 adhesive plaster 5 m long and 2.5 cm wide
- 1 gauze dressing 1 m x 6 cm
- 1 face mask for resuscitation
- 1 pair of angled bandage scissors
- 4 disposable gloves
- 6 bandage clips
- 6 safety pins
- 1 pair of tweezers
- 1 phial of iodine solution or other equivalent skin disinfectant
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!