Welcome to Würth Netherlands For trade customers only
VAKU 90 glass fibre mat
VAKU 90 glass fibre mat - 1
VAKU 90 glass fibre mat - 2

For detailed information, other images and documents, please select individual articles from the following table.

VAKU 90 glass fibre mat

For application with VAKU 80 repair resin

See product details

Available in 1 version
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
  • High-quality reinforcing material for application with VAKU 80 repair resin

  • Soaking in repair resin VAKU 80 allows the fibreglass mat to be draped easily into the desired form

  • The material is soft and easy to form, making it perfect for reconstructing existing forms

  • This restores the original strength
Notice

Cut the fibreglass mat 2 cm wider than the area to be repaired When repairing bodywork panels, always apply Rust Stop primer. When laminating in conjunction with VAKU 90 glass fibre mat, ensure bubble-free application. Apply VAKU 80 wet-on-wet in several steps.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!