Welcome to Würth Netherlands For trade customers only
Façade construction screw Faba® type A with hexagon head and sealing washer
Façade construction screw Faba<SUP>®</SUP> type A with hexagon head and sealing washer - 1
Façade construction screw Faba<SUP>®</SUP> type A with hexagon head and sealing washer - 2
Façade construction screw Faba<SUP>®</SUP> type A with hexagon head and sealing washer - 3
Façade construction screw Faba<SUP>®</SUP> type A with hexagon head and sealing washer - 4

For detailed information, other images and documents, please select individual articles from the following table.

Façade construction screw Faba® type A with hexagon head and sealing washer

A2 stainless steel with additional zinc plating and sliding coating. For fastening of steel and aluminum profiles as well as sandwich elements in wood, steel and aluminum < 2 mm

See product details

Available in 43 versions
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
The additional zinc-plating of the screw is not used for corrosion protection, but in combination with the anti-friction coating ensures reliable thread forming of the stainless steel screw in steel substructures



The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM



Suitable for component combinations tI/tII according to approval ETA-10/0184


  • Steel/steel

  • Steel/wood

  • Aluminium/steel

  • Aluminium/aluminium

  • Aluminium/wood


In addition, according to ETA-13/0210 for sandwich mounting from a length of ≥ 90 mm on wood substructures

Notice

When mounting sandwich panels on wooden substructures, the static calculation and approval must be observed when selecting the fastening length (screw-in depth).

Application area