For detailed information, other images and documents, please select individual articles from the following table.
Emergency exit/escape route sign
Self-adhesive and photoluminescent sign for identifying emergency and escape routes.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Standard-compliant signage
- In accordance with ASR A1.3.
- Symbols in accordance with EN ISO 7010.
- Clearly navigable workplace.
Extremely high photoluminescence
- 200/25 mcd/m² (10 min/60 min) in accordance with DIN 67510, Class C.
- Photoluminescent even without external power source.
Maximum occupational safety
- Does not require a power supply, maintenance-free and fail-safe.
- Provides immediate orientation in an emergency and helps protect life and limb.
Robust quality for a variety of applications
- Available with various arrow orientations for clear indication of direction.
- Chemical-resistant, scratch-resistant, wipe-resistant, stable and durable.
Quick and easy installation
- Self-adhesive rear side.
- High-quality acrylate adhesive for excellent adhesion on virtually all smooth substrates.
- For installation on walls or machines.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application.
durchzuführen. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result.
Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Escape routes and emergency exits must be clearly identified and reliably recognisable even in the event of a power cut or in darkness.
In an emergency, escape route signs help to provide quick orientation and support orderly evacuation of visitors and employees.
Photoluminescent "Emergency Exit"/escape route signs are ideal for marking emergency routes, clearly identifying the course of escape routes and the location of emergency exits and showing a safe escape route in an emergency.
The emergency/escape route signage is suitable for use in accordance with ASR A1.3, DIN EN ISO 7010.
For optimal adhesion, the surface must be clean, dry and free from release agents such as grease, oil, surfactants, dirt and dust.
When peeling, do not touch the adhesive area and try to remove the protective film in one piece. Then immediately position the sign, stick it in place and press it down firmly. To ensure a particularly even finish, we recommend using a press-on roller.
Avoid air pockets and ensure correct positioning, as it will not be possible to remove it again, due to the high adhesive strength.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!