Welcome to Würth Netherlands For trade customers only
WNA B210 aXess one ear defenders
WNA B210 aXess one ear defenders - 1
WNA B210 aXess one ear defenders - 2

For detailed information, other images and documents, please select individual articles from the following table.

WNA B210 aXess one ear defenders

Active BLUETOOTH ear defenders with Real Active Listening function. Protects against noise while enabling perception of ambient noise and unrestricted communication.

See product details

Available in 1 version
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
Protection against noise, without restrictions


  • Integrated sound level limiter reduces loud noises to 80 dB.

  • Real Active Listening function enables the wearer to hear ambient noise even when wearing the hearing protection.

  • Enables communication in the immediate vicinity and the perception of warning signals.

  • 5-stage adjustment option for transmitted ambient noise.

  • Quiet sounds can even be amplified.


Hearing protection on, connection on


  • BLUETOOTH 5.2 allows you to stay connected while you're working, wirelessly or via phone.

  • Make calls without interrupting work.

  • Excellent sound quality and wide range.

  • Additional cover protects the microphone and minimises wind noise.

  • Dual connection mode allows 2 devices to be connected simultaneously.

  • Operation using function buttons on the ear defenders, meaning your phone can be kept safe and protected.

  • Audio assistant indicates the current battery and connection status; it is not necessary to take them off in the danger zone.


Comfortable to wear


  • Soft ear pads ensure comfort even during long periods of use.

  • Padded headband.

  • Infinitely variable length adjustment for the optimal wearing position.

  • Sophisticated cup design for a pressure-free seal around the outer ear.


Other technical features


  • External audio input via 3.5 mm jack socket for connecting devices without BLUETOOTH.

  • USB Type-C charging socket for fast charging and easy handling.

  • LED charging light.

  • LED operating status light.

  • 2x surround microphones for ambient noise transmission.

  • 2x 40 mm speakers for excellent sound quality.

  • Extra voice microphone for good voice quality.

  • Integrated cover for the plug sockets.

  • IP54 water- and dust-resistant, ideal for outdoor use.
Notice
  • This product is covered by Directive 2012/19/EU on Waste Electrical and Electronic Equipment (WEEE). Do not dispose of with normal household waste! The batteries must be disposed of in accordance with national regulations. Proper disposal at an official recycling facility.

  • CAUTION! Risk of explosion! Do not expose the product to fire!