Stops the door and protects against damage.
Magnet with 70 N (7 kg) adhesive force
Covered screw connection
2-point attachment
Specified dimensions not binding. Subject to technical changes.
Suitable for floor installation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!