Welcome to Würth Netherlands For trade customers only
Digital spirit level with 2 displays
Digital spirit level with 2 displays - 1
Digital spirit level with 2 displays - 2
Digital spirit level with 2 displays - 3

For detailed information, other images and documents, please select individual articles from the following table.

Digital spirit level with 2 displays

Water- and dust-resistant spirit level with 2 digital displays, calibration-free and ideal for use in any environment

See product details

Available in 2 versions
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
Excellent legibility


  • Large front LCD display with backlight for clear display

  • A second display on the top makes it easier to read in vertical applications

  • Automatic rotation of the display when moving from normal measurement to overhead measurement to ensure the optimal reading position


Acoustic tilt alarm that can be switched off


  • Makes it possible to use in hard-to-reach areas where the display is difficult to see


No calibration required


  • The digital measuring module automatically compensates for deviations between the vial and the electronics


Removable end caps


  • The very robust end caps protect the spirit level from shocks

  • Easy removal of end caps for accurate marking of edges and corners


Robust and durable


  • Vial blocks made of acrylic glass for a long service life and precise legibility

  • Low-torsion and practical profile

  • The smooth powder-coated surface makes the spirit level easy to clean

  • Protection class IP 67 means it can be cleaned with water

  • Can be operated for up to 400 hours without illumination