Welcome to Würth Netherlands For trade customers only
Hexagon nut, low profile, with clamping piece (non-metal insert) DIN 985, brass, nickel-plated
Hexagon nut, low profile, with clamping piece (non-metal insert) DIN 985, brass, nickel-plated - 1
Hexagon nut, low profile, with clamping piece (non-metal insert) DIN 985, brass, nickel-plated - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, with clamping piece (non-metal insert) DIN 985, brass, nickel-plated

See product details

Available in 1 version
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
Notice

DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).