The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless hand-held circular saw AHKS 18-68 COMPACT M-CUBE
Robust and powerful M-CUBE cordless hand-held circular saw for wood applications
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- Built-in overload and over-temperature protection functions protect the machine from overload
- Long motor service life: Efficient, low-maintenance, brushless EC motor with power reserves
- Additional protection against chips by means of cover gratings over ventilation slots
- Safe working, as machine can only be started up by pressing the release button and dead man's switch in parallel
- High cutting depth of 68 mm enables universal use on the construction site
- Compatible with guide rail
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!