The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless drill driver ABS 18 POWER M-CUBE
Very powerful, handy cordless drill driver specially designed for hard use on construction sites with a torque of 140 Nm
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Robust design
For demanding use on construction sites, all components will also survive a fall from normal working heights.
Continuous monitoring of the motor
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
Long motor service life
Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.
Maximum service life and low wear
- 13 mm Röhm metal chuck with soldered carbide clamping jaws
- Electronic signal switch
Well-lit working area
LED lamp on the battery block
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!