For detailed information, other images and documents, please select individual articles from the following table.
Cordless application gun WIT
Powerful Li-ion battery-powered application gun for WIT cartridges
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Robust
All components designed for tough construction site application
Memory function
By actuating the memory function, the application gun repeats a pre-recorded application cycle, ensuring that exactly the right quantity of mortar is injected into the drill hole in series application
Adjustable speed
Infinitely controllable with adjustment wheel in handle
Drip protection
After stopping application, the piston moves back slightly, preventing the mortar mixture from dripping
Dual-drive rod
Application forces are transferred via two toothed drive rods
LED light
The working area is always well illuminated
With 18-V 2.0 Ah Li-ion battery
- The battery charge status indicator indicates the remaining power reserves at all times
- Compatible with current 18-volt battery system
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!