For detailed information, other images and documents, please select individual articles from the following table.
Battery-powered adjustment tool E-Just
for base height adjuster type EV
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
- The adjustment tool enables convenient and effortless height adjustment of the base supports
- Can be used from a base height of 60 mm
- The unique design of the pliers enables form-fitting attachment to the base support. The support is found without precise targeting and the pliers engage automatically in the base support.
- An LED light on the pliers additionally aids navigation on the base. The LED light also shows charging and the battery charge level
- Toothed gear design for optimised, secure power transmission
- Joint on pliers allows approach angle to be adjusted by up to 17°
- Pliers are fitted with a compact and long-life lithium-ion battery
- Fast and simple charging using the included power supply with twist-proof USB type C connection
- Ergonomic handle enables simple, comfortable adjustment of the base supports with only one hand. Intuitive operation using thumb control to press two buttons to select clockwise or anti-clockwise rotation, or positive or negative adjustment of the base supports
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!