Drive: Ring side POWERDRIV, bi-hexagon
Standard: DIN 3113A/ISO 3318/7738
Geometry: Ring side angled 15°, head offset 15°
Material: Chromium-vanadium steel
Surface: Chrome-plated, heads and ring polished
Contents: 12 pcs.
1 each of combination wrench, extra long, size 10; 11; 12; 13; 14; 17; 19; 22; 24; 27; 30; 32
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!