For detailed information, other images and documents, please select individual articles from the following table.
Cable tie edge clip With integrated metal clip
For bundling and securing cables, lines and pipes.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
An alternative wherever drill holes are not an option and adhesives cannot be used due to high temperatures.
Simple tool-free assembly
- The edge clip is simply attached by hand onto the plastic or sheet metal edge.
- The integrated spring steel metal clip is resistant to corrosion and guarantees a secure hold on the edge.
Flexible application thanks to assembly of the cable tie in four directions:
- At a 90° angle or parallel to the edge
- On or next to the edge
For edges between 0.7 and 3.0 mm
For cable ties up to 4.8 mm width
For example in electrical installation, vehicle construction, plants and workshops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!