Welcome to Würth Netherlands For trade customers only
OMEGA PV clip for simple and reliable cable management on the mounting system
OMEGA PV clip for simple and reliable cable management on the mounting system - 1
OMEGA PV clip for simple and reliable cable management on the mounting system - 2

For detailed information, other images and documents, please select individual articles from the following table.

OMEGA PV clip for simple and reliable cable management on the mounting system

UV-stabilised cable clip made of polypropylene copolymer for tool-free and safe laying of solar cables on aluminium profiles.

See product details

Available in 1 version
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
  • Robust and durable material made of impact-resistant polypropylene copolymer for use in sunlight and high temperatures.

  • UV-stabilised material for high resistance to adverse weather conditions and reliable outdoor functionality.

  • Tool-free installation by simply clicking the clip into the groove on the aluminium profile.

  • Secure hold on the mounting system and orderly laying of solar cables without crushing.

  • The clip prevents cable breakages, reliably keeps PV cables away from the roof and prevents cables from sagging.

  • Design proven by many years of field trials to be efficient to install, even on large PV systems.
Notice
  • The required number and the positioning of the OMEGA clips depend on the respective installation type.

  • For secure attachment and to prevent the solar cables from sagging, we recommend using one OMEGA cable clip every 40 cm to 50 cm.

  • These cable clips are also suitable for WÜRTH standard rails.
Application area