Welcome to Würth Netherlands For trade customers only
Builder's hard hat

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Builder's hard hat

Very comfortable to wear and secure fit through ergonomic and height-adjustable inner

See product details

Available in 6 versions
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
  • Interior with rotary wheel for optimal adjustment

  • Projection-free interior to prevent localised pressure upon impact

  • Extended protective area for the neck

  • Ventilation area totalling 240 mm2

  • 5-rib design

  • Offset head strap

  • Large lateral surfaces
Notice

BG Bau recommends replacing hard hats made of thermoplastics after a maximum of four years.