Welcome to Würth Netherlands For trade customers only
Bracket support type G
Bracket support type G - 1
Bracket support type G - 2
Bracket support type G - 3

For detailed information, other images and documents, please select individual articles from the following table.

Bracket support type G

See product details

Available in 1 version
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
  • Concealed fastening for an attractive appearance

  • Fits type G tray support

  • Anchor variant for masonry

  • Cage nut for wood wall

  • Load group L50 (DIN 68874-1): can support an evenly distributed load of 50 kg per sqm, max. distance of shelf supports = 700 mm


Tilt adjustment


  • The special anchor can be used to adjust the tilt separately

  • Simple and neat set-up

Dimensions not binding. Subject to technical changes!