Welcome to Würth Netherlands For trade customers only
1/4 inch bit holder with guide sleeve
1/4 inch bit holder with guide sleeve - 1
1/4 inch bit holder with guide sleeve - 2
1/4 inch bit holder with guide sleeve - 3
1/4 inch bit holder with guide sleeve - 4

For detailed information, other images and documents, please select individual articles from the following table.

1/4 inch bit holder with guide sleeve

The extendable sleeve surrounds the screw and ensures stable guidance.

See product details

Available in 1 version
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
Guide sleeve for convenient operation


  • The guide sleeve is used to guide the screw securely to prevent it from kinking or wobbling.

  • This makes it easier to insert the screw and allows the screwing process to be carried out in a more controlled manner.


Perfect grip


  • Freely rotatable, rubberised guide sleeve ensures pleasant handling and very easy use.

  • Enables secure guiding of the screw during the entire screwing process.


Protection against injury


  • It is no longer necessary to hold the screw in place on the thread by hand.

  • This reduces the risk of injury and improves safety.

  • The guide sleeve supports comfortable working, particularly in repetitive work.
Notice
  • Suitable for screw threads up to max. 4.5 mm or screw head up to max. 9.5 mm