M 10 adjustment screw, galvanised, with hex socket drive 5 mm
- Load-bearing capacity: 250 kg
- Reliable tool mount and force transfer
30-mm plate, movable, with 32-mm plastic protective cap, black
- Secure stand
- Easy to adjust
- Protects the floor covering
- Discreet appearance with dark shadow joints
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!