Welcome to Würth Netherlands For trade customers only
Bolt anchor Spring or bolt
Bolt anchor Spring or bolt - 1
Bolt anchor Spring or bolt - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bolt anchor Spring or bolt

Good for attaching beams and studs to walls to prevent walls from spreading

See product details

Available in 2 versions
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
Spread protection


A bolt anchor (also known as a wall tie or gable anchor) has traditionally been a bar to attach beams and studs to walls to prevent the walls from spreading.



Operation


A bolt anchor consists of a "spring with an eye" which runs perpendicular to the wall and is attached to the beam inside, and a "bolt" which protrudes through the eye of the spring on the outside.