Welcome to Würth Netherlands For trade customers only
Press nipple ISOFLEX BSP, 90°

For detailed information, other images and documents, please select individual articles from the following table.

Press nipple ISOFLEX BSP, 90°

Press nipple BSP 90° ISOFLEX is designed to withstand high pressures of 420 bar

See product details

Available in 3 versions
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
  • Press nipple SAE 45° ISOFLEX is designed for high pressures

  • Designed to withstand high pressures

  • Its material provides excellent resistance against wear and corrosion, which extends the component’s working life

  • Operating pressure up to 420 bar