Welcome to Würth Netherlands For trade customers only
Type-V angle connector with slotted hole
Type-V angle connector with slotted hole - 1
Type-V angle connector with slotted hole - 2
Type-V angle connector with slotted hole - 3

For detailed information, other images and documents, please select individual articles from the following table.

Type-V angle connector with slotted hole

For load-bearing wood-wood and wood-concrete joints for base anchoring in timber construction

See product details

Available in 4 versions
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
  • The slotted hole in the base plate enables optimal adjustment of the construction

  • Extremely high load-bearing capacities

  • For versatile use in wood-wood and wood-concrete applications

  • Hot-dip galvanised sheet metal on both sides

  • Use in utilisation class 1.2 and 3 in accordance with EN 1995:2013
Proof of Performance
  • CE labelling as per European Technical Assessment ETA-14/0274

  • CE labelling as per European Technical Assessment ETA-08/0183 for V100
Notice
  • Partial nailing is permitted (see additional technical data sheet)

  • The general conditions of ETA 14/0274 for angle brackets V95, V135 and V285 must be observed

  • The general requirements of ETA 08/0183 for angle brackets V100 must be observed

  • The general requirements of the applicable anchor approval must be observed

  • The respective permissible edge distances and spacings of the fasteners must be observed
Application area
  • CE labelling as per European Technical Assessment ETA-14/0274

  • CE labelling as per European Technical Assessment ETA-08/0183 for V100