The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Element anchor J-anchor
Heavy metal strip with a short turned section and a (diagonal) slot.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
HSB cavity walls
J-shape specially for mounting on the underside (in the rebate) of HSB cavity walls on a concrete floor.
Convenient positioning through slot
The J-anchor is positioned on site with pressure plates (with slot), attached to the concrete floor with an insert (of the right length) and fitted with a suitable element rubber.
High load-bearing capability
These J-anchors are produced in sendzimir zinc-plated steel measuring 60x6 mm or 70x6 mm, electrolytic zinc-plated steel measuring 60x8 mm and thermically zinc-plated steel measuring 50x8 mm, 60x8 mm or 70x8 mm with a minimum yield point of S315 which allows this additional load to be applied.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!