For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type A with reinforcement rib
Ideal for challenging load-bearing wood/wood and wood/concrete connections in timber construction and for universal use in standard connections, such as intersecting timbers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
European Technical Approval ETA-09/0214
The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus VG full-thread screws.
The diameter of bolt/screw/metal anchor may only be max. 2 mm smaller than the diameter of the hole.
The permissible edge distances and spacings of the fasteners must be observed.
Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder
European Technical Approval ETA-09/0214
Load-bearing connections of timber joists to wood such as joist to joist and purlin to joist.
Suitable fasteners:
- Ring-shank/ribbed nail in accordance with EN 14592: 4.0 x 40 mm
- ASSY 4.0 Combi in accordance with ETA 11/0190: d = 12 mm
- Bolts and metal anchors in accordance with manufacturers' specifications: d = 12 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!