For detailed information, other images and documents, please select individual articles from the following table.
XL angle bracket Sendzimir zinc-plated
Angle bracket, additional reinforcement from side grooves, with a versatile (slotted) hole pattern.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Heavy window frames
Very suitable for the anchoring of heavy window frames.
High resistance to corrosion
These angle brackets are produced from sendzimir zinc-plated steel.
High load-bearing capability
Depending on steel thickness (70x4 mm or 70x5 mm) and steel quality (yield point to S350), bearing of loads of 200 kg to 450 kg per angle bracket possible.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!