Welcome to Würth Netherlands For trade customers only
ABS Lock III B

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock III B

Anchor point for bonding in concrete substrates

See product details

Available in 8 versions
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
ABS-Lock III-B stainless steel anchor point is a true all-rounder: Its load bearing properties have been tested in all directions and it can therefore be installed in the ground, on a wall, on a façade or overhead without issue. With national technical approval by the German Institute for Building Technology (DIBt), the anchor point can be permanently connected to the building.



The ABS-Lock III-B can be used to create various restraint and arrest systems. Use as a single anchor point is just as possible as an anchor post (wall/façade) in lifeline systems. The 16 mm-thick ABS-Lock III-B bends in the event of fall load, reducing the force effect on the installation substrate. To ensure that the post does not bend due to the required pretension when used in lifeline systems, an optional anchor post is available to provide the necessary stability.

NoticeNote: An anchor post is required for use in lifeline systems on walls/façades (corner post or end clamp) with an overhang ≥ 100 mm