The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Adhesive WÜTOP® WRD For wind-proof and rain-proof bonding of non-breathable membranes and for sealing nails
For wind-proof and rain-proof bonding of non-breathable membranes and for sealing nails
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Guarantees rainwater-tight seals
Maximum protection against damage caused by the ingress of water during the building phase
Fulfils the requirements of EnEV 2016
The wind-proof bond reduces energy losses and energy costs effectively.
Ideal solution for nail seals
Adhesive foams easily to reliably seal nail and tack sites
Solvent-free
Compatible with natural stone
- The viscosity of WÜTOP® WRD is around twice as high at +15°C than at +25°C.
- Wütop® WRD foams up slightly during bonding
- Escaped adhesive can be removed while fresh with type 60 cleaner (art. no.: 0892 130 030/0892 130 031).
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Suitable for wind-repellent and rain-repellent bonding of all WÜTOP protection webbing, underlay membranes and façade membranes according to the energy saving directive EnEV 2016. Only to be used on the fleece side for WÜTOP thermo films!
The WÜTOP® WRD is used for bonding overlaps, structural connections and for sealing nail and clamping surfaces.
Please observe the relevant laying instructions for WÜTOP roof sheeting.
The application surfaces must be clean, dry and free of grease.
Cut off the thread cap, screw on the nozzle and cut it to the required width. Apply the adhesive using a suitable application gun.
Apply WÜTOP® WRD all over one side of a grease and dust-free roof protection film or surface with a bead thickness of approx. 4 mm. Join and fix the parts within the skin formation time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!