Welcome to Würth Netherlands For trade customers only
High-pressure hose 4SP/R9R
High-pressure hose  4SP/R9R - 1
High-pressure hose  4SP/R9R - 2

For detailed information, other images and documents, please select individual articles from the following table.

High-pressure hose 4SP/R9R

4SP high-pressure hose for hydraulic, mineral and organic oils with a polyglycol, water or oil/water emulsion base

See product details

Available in 5 versions
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
Structure


  • Sub-layer: smooth, black, synthetic oil-resistant rubber

  • Reinforcement layers: Four high-strength steel coils

  • Coating: synthetic rubber, highly resistant to abrasion, ozone, oils and ageing
Notice

Standards: ISO 3862/EN 856-4SP



Approval: BUREAU VERITAS MARINE DIVISION/MSHA