For detailed information, other images and documents, please select individual articles from the following table.
3/8 inch socket wrenches Assortment of 16 pieces
Practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Compact, basic assortment of 16 pieces in a sturdy metal box
- This assortment encompasses basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Matching socket wrenches for the most common screws
- The 3/8 inch assortment includes 12 socket wrenches with widths across flats from 8 to 19 mm
- With this size, the leverage is greater than with the 1/4 inch tools, but the shape is more compact than with the 1/2 inch variants
Powerful, efficient fastening operation
- Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible
- The cardan joint is braked and holds the angle in the specified position
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The turntable is used to easily switch between clockwise and anti-clockwise rotation
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!