Welcome to Würth Netherlands For trade customers only
2C liquid metal filler FLM 50
2C liquid metal filler FLM 50 - 1
2C liquid metal filler FLM 50 - 2

For detailed information, other images and documents, please select individual articles from the following table.

2C liquid metal filler FLM 50

Fast-acting repair system for installers and workshops in the metalworking sector. Particularly suitable for filling moulds, and for sealing and covering leaking areas.

See product details

Available in 1 version
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
2-component reaction resin system with special formula


Similar characteristics to metal make it ideal for use in the metalworking sector.



Quick to harden


Ideal for minor repairs requiring quick turnaround.



Very high final strength


Easy further processing such as turning, milling, drilling, filing and thread cutting once hardened.



Handy dual cartridge


Guarantees optimum mixing ratio.

Notice

The metals must be cleaned and degreased bare. The hardened liquid metal can be easily machined by lathing, milling, drilling etc.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.