Welcome to Würth Netherlands For trade customers only
PURlogic Flex 1C gun grade expanding foam
PURlogic Flex 1C gun grade expanding foam - 1
PURlogic Flex 1C gun grade expanding foam - 2
PURlogic Flex 1C gun grade expanding foam - 3
PURlogic Flex 1C gun grade expanding foam - 4
PURlogic Flex 1C gun grade expanding foam - 5
PURlogic Flex 1C gun grade expanding foam - 6
PURlogic Flex 1C gun grade expanding foam - 7
PURlogic Flex 1C gun grade expanding foam - 8
PURlogic Flex 1C gun grade expanding foam - 9
PURlogic Flex 1C gun grade expanding foam - 10
PURlogic Flex 1C gun grade expanding foam - 11
PURlogic Flex 1C gun grade expanding foam - 12
PURlogic Flex 1C gun grade expanding foam - 13
PURlogic Flex 1C gun grade expanding foam - 14
PURlogic Flex 1C gun grade expanding foam - 15
PURlogic Flex 1C gun grade expanding foam - 16
PURlogic Flex 1C gun grade expanding foam - 17
PURlogic Flex 1C gun grade expanding foam - 18
PURlogic Flex 1C gun grade expanding foam - 19
PURlogic Flex 1C gun grade expanding foam - 20
PURlogic Flex 1C gun grade expanding foam - 21
PURlogic Flex 1C gun grade expanding foam - 22
PURlogic Flex 1C gun grade expanding foam - 23
PURlogic Flex 1C gun grade expanding foam - 24
PURlogic Flex 1C gun grade expanding foam - 25
PURlogic Flex 1C gun grade expanding foam - 26
PURlogic Flex 1C gun grade expanding foam - 27

For detailed information, other images and documents, please select individual articles from the following table.

PURlogic Flex 1C gun grade expanding foam

1C premium foam for elastic joint insulation

See product details

Available in 1 version
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
Recommended by experts and leading window manufacturers



Extremely high elasticity


  • Extremely flexible, thereby significantly preventing the risk of a break in the foam bead. (Approx. 3 times the flexibility of commercially available PU foams).

  • Prevents heat bridges


Suitable for use in winter


  • Down to -15 °C substrate and ambient temperature

  • Down to 0 °C can temperature

  • Still elastic even at sub-zero temperatures


Tested product properties


  • Component testing

  • Joint sound insulation

  • Thermal conductivity

  • Air permeability

  • Water vapour permeability

  • Tested energy-saving properties

  • General test certificate from construction authorities

  • EMICODE-certified


Fine-celled and uniform foam structure



Resistant to ageing



High degree of emptying



This product is classified according to EMICODE® (EC1 Plus). EMICODE® is an independent low-emission labelling system based on established test and limit values.

Proof of Performance

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



Notice

Meets RAL requirements for middle layer insulation.


Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. PURLOGIC FLEX can be applied with PURLOGIC Xpress and PURLOGIC. Primer should be applied to porous and absorbent substrates. Unhardened foam must not come into contact with wet adhesive.

Application area
Technical overview table for Purlogic® PU foams and spray cork
Technical featuresMain area of application
Würth product
Art. no.
Yield free-foaming up to …Adhesive-free at +20°C from … minCan be cut from … minCan be spread from … min (curing)Processable (substrate/environment) from … °CCan be processed (can temperature) from … °CUV-resistantBuilding material class in accordance with DIN 4102Thermal sealing between window frame and wallSound insulation for window jointsSound insulation in door framesFixing and filling of door framesFilling, sealing and insulating cavitiesSealing and filling of connection joints for roof elementsFilling openings for pipingSetting of bath and shower traysBonding stairs
PURLOGIC® TOP
0892 142
0892 142 1
40 l740-- 5+5NoB2⎷⎷OO⎷⎷⎷OO
PURLOGIC®Flex
0892 142 8
18 l620-– 150NoB2⎷⎷OO⎷⎷⎷OO
PURLOGIC®EASY
0892 143
30 l712-- 5+5NoB2⎷⎷OO⎷⎷⎷OO
PURLOGIC®FAST
0892 144
10 l71560+10+10NoB2⎷⎷⎷⎷⎷⎷⎷⎷O
PURLOGIC® SPRINT
0892 146
4.3 l3920+10+10NoB2OO⎷⎷OOOO⎷
PURLOGIC®Turbo
0892 147
5.5 l1,5520+10+10NoB2OO⎷⎷OOOOO
Dispersion
spray cork
0892 140
500 mlxx-+5+5YesB2⎷⎷OO⎷⎷OOO
PURLOGIC®Premium
0892 142 4
50 l740--5+5NoB1⎷⎷OO⎷⎷⎷OO
PURLOGIC®Easywhite
0892 143 300
25 l1560-+5+5NoB1⎷⎷OO⎷⎷⎷OO

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.