For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch socket wrenches Assortment of 33 pieces
Hexagon, short shape, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 073 – 629 1911
Prices for customers after login
Extensive assortment of 33 pieces in a sturdy metal box
- This assortment encompasses sophisticated, comprehensive basic equipment for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Matching socket wrenches and bits for almost any screw
- The 1/4 inch assortment includes 12x socket wrenches with widths across flats from 4 to 14 mm and 1x adapter with quick-change chuck for the 15 bits
- The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX
- This means that almost all screw connections are possible
Powerful, efficient fastening operation
- Using the rigid extension, the force is transferred directly, and angular movements of up to 8° are possible
- The cardan joint is braked and holds the angle in the specified position
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The turntable is used to easily switch between clockwise and anti-clockwise rotation
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!