Welcome to Würth Netherlands For trade customers only
Multi-socket wrench, 1/2 inch 23 pieces
Multi-socket wrench, 1/2 inch 23 pieces - 1
Multi-socket wrench, 1/2 inch 23 pieces - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multi-socket wrench, 1/2 inch 23 pieces

Practical metal box for workshop applications and mobile use, professional-quality ZEBRA® tool

See product details

Available in 1 version
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
Practical assortment of 23 pieces with multi-drive sockets in a metal box


  • This assortment encompasses basic equipment that is ideal for use in the workshop and on the move

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • You can spot at a glance which tools are missing


One tool for all jobs: multi-drive sockets for five different head types


  • Each of the short bi-hex sockets fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw heads

  • The assortment includes 19 sizes from 10 to 32 mm

  • This means that almost all screw connections are possible


Powerful, efficient fastening operation


  • Using the rigid extensions (available in two versions), the force is transferred directly, and angular movements of up to 8° are possible

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 5° arc swing enables quick and effortless tightening or loosening of the screws

  • The turntable is used to easily switch between clockwise and anti-clockwise rotation


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage